Zoro Homepage

Hazel 1-Light Earth Black Mini Pendant

  • Mfr # HAZ1509EK

  • Zoro # G706152420


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1509EK
Zoro #
G706152420
UPC #
611728355367
Country of Origin
China

Dimensions

Length
17
Width
9
Diameter
9

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Hazel
Shade Material
Aluminum
Item
Mini Pendant
Dimmable
Yes
Watts
100
Includes
Installation Guide
Lamp Included
No
Material
STEEL
Fixture Wattage
100
Standards
ETL Listed
FINISH
Earth Black

Description

Light up a home’s entrance with Hazel. Whether affixed to a wall or hung as a pendant, this versatile collection pairs seeded glass with an earth black finish. Designed to accommodate a range of interior and exterior design aesthetics, this style makes a stately first impression. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.