
Hazel 1-Light Earth Black Outdoor Post Lantern
Mfr # HAZ9009EK
Zoro # G006149434
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Finish
Earth Black
Glass Color
Black
Length
18.5
Color
Black
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAZ9009EK
Zoro #
G006149434
UPC #
611728350645
Country of Origin
China
Dimensions
Length
18.5
Width
9
Dia. (In.)
9
Details
Item
Outdoor Post Lantern
Finish
Earth Black
Glass Color
Black
Color
Black
Housing Material
Aluminum
Includes
Installation Guide
Watts
100
Dimmable
Yes
Bulb Type
Incandescent
Max. Wattage
100
Voltage
120v
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Medium Base
Bulb Primary Application
Home Lighting
Lamp Included
No
Standards
ETL Listed
FINISH
Earth Black
Description
Light up a home’s entrance with Hazel. Whether affixed to a wall or hung as a pendant, this versatile collection pairs seeded glass with an earth black finish. Designed to accommodate a range of interior and exterior design aesthetics, this style makes a stately first impression. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.