
Hazel 1-Light Earth Black Outdoor Wall Lantern (Discontinued)
- Mfr # HAZ8406EK
- Zoro # G406149454
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAZ8406EK
Zoro #
G406149454
UPC #
611728350676
Country of Origin
China
Dimensions
Width
5.75
Length
5
Dia. (In.)
5.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Wattage
100
FINISH
Earth Black
Description
Light up a home’s entrance with Hazel. Whether affixed to a wall or hung as a pendant, this versatile collection pairs seeded glass with an earth black finish. Designed to accommodate a range of interior and exterior design aesthetics, this style makes a stately first impression. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.