Zoro Homepage

Hazel 1-Light Earth Black Outdoor Wall Lantern

  • Mfr # HAZ8409EK

  • Zoro # G606149414


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
16.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ8409EK
Zoro #
G606149414
UPC #
611728350669
Country of Origin
China

Dimensions

Width
9
Length
16.25
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lighting Certification
ETL
Lamp Type
Incandescent
Fixture Wattage
100
Housing Material
Aluminum
Lamp Included
No
Standards
ETL Listed

Description

Light up a home’s entrance with Hazel. Whether affixed to a wall or hung as a pendant, this versatile collection pairs seeded glass with an earth black finish. Designed to accommodate a range of interior and exterior design aesthetics, this style makes a stately first impression. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.