Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazlett Bath 3 Lights Matte Black

  • Mfr # HZT8623MBK

  • Zoro # G812348427


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Hazlett
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZT8623MBK
Zoro #
G812348427
UPC #
611728363898
Country of Origin
China

Dimensions

Backplate Height
5"
Cord Length
6 In
Backplate Width
7"
Shade Dimensions
5.75 Top 3.75 Bottom 11.50 Side

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Hazlett
Housing Material
COPPER
Standards
ETL Listed
Max. Fixture Wattage
100W
Fixture Type
Medium
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass

Description

With a variety of size options and finishes to choose from, Hazlett is true perfection. Lustrous opal etched glass shades are highlighted by a sleek cage-like design, creating a soft and inviting glow. With its versatile silhouette and oval backplate, Hazlett is an ideal complement to industrtial and farmhouse bath designs. Arrange the vanity light facing upwards or downwards, depending on the unique needs of your space.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.