
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QF5275MBK
Zoro #
G106152846
UPC #
611728322420
Country of Origin
China
Dimensions
Length
11
Height
12
Cord Length
8 Ft
Canopy Size
11.75 in W x 4.75 in L
Details
Frame Material
Steel
Frame Finish
Black
Number of Lights
10
Light Bulb Wattage
60
Bulb Base Type
Candelabra Base
Style
Interior Lighting
Extension Rods
(4) 0.63 in D x 6 in and (4) 0.63 in D x 12 in Down Rods
Number of Boxes
1
Voltage
120V
Suggested Use Location
Kitchen
Description
A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.