Zoro Homepage

Hendrix Linear Chandelier 9 Lights Matte Black

  • Mfr # HDR842MBK

  • Zoro # G112348653


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL-CRYSTAL
Voltage
120V
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR842MBK
Zoro #
G112348653
UPC #
611728370452
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
11.75"

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL-CRYSTAL
Voltage
120V
Standards
ETL Listed
Collection
Hendrix
Style
Contemporary
Number of Lights
9
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Embrace modern farmhouse design with the Hendrix linear chandelier. Tall, slender candle sleeves rise from an oval-shaped wood accent piece for a touch of industrial whimsy. A matte black finish completes the unique look, making Hendrix the perfect choice over any kitchen island, bar area, or table.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.