Zoro Homepage

Highland Table Lamp

  • Mfr # MC120T

  • Zoro # G606149773


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Width
17.5
Material
Resin
Color
Other
Weight
7.5
Depth
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC120T
Zoro #
G606149773
UPC #
611728109120
Country of Origin
China

Dimensions

Width
17.5
Depth
17.5
Length
25
Overall Width
17.5

Details

Material
Resin
Color
Other
Weight
7.5
Bulb Type
Incandescent
Item
Table Lamp
Includes
Installation Guide
Application
Home Lighting
Bulbs Included
No
Voltage
120v
Maximum Wattage
60
Bulb Base Type
Medium
Features
Products that use natural materials are perfect for those seeking the aesthetics of natural variations. Due to its authenticity, the material may vary from pictured items. Glass color in Tiffany lighting products vary in color. No two pieces are iden
Standards
ETL Listed

Description

Features a soft green mica shade with a wicker overlay and bronzed base with an embossed pine branch motif.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.