
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCHE1616C
Zoro #
G206152449
UPC #
611728246412
Country of Origin
China
Dimensions
Length
11
Width
15.75
Diameter
15.75
Details
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2040
Dimmable
No
Glass Color
Chrome
Item
Flush Mount
Includes
Installation Guide
Color Temperature
3000K
Lighting Certification
ETL
Lamp Included
Yes
Housing Material
Steel/Crystal
Color Rendering Index
80
Fixture Wattage
24
Description
A gleaming disc with perfectly flowing crystal beads takes the Highrise flush mount series to new heights. The arrangement of crystal beads are strung together vertically coming to a peak at the base for a resplendent display of sparkle and are refracted in the mirrored Polished Chrome finish of the base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.