Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest Outdoor Post Lantern

  • Mfr # HC9011IB

  • Zoro # G906149640


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Imperial Bronze
Glass Color
Bronze
Standards
ETL Listed
Dia. (In.)
11
Max. Wattage
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC9011IB
Zoro #
G906149640
UPC #
611728072141
Country of Origin
China

Dimensions

Dia. (In.)
11
Width
11
Length
18.75

Details

Item
Outdoor Post Lantern
Finish
Imperial Bronze
Glass Color
Bronze
Standards
ETL Listed
Max. Wattage
150
Bulb Primary Application
Home Lighting
Housing Material
Aluminum
Color
Bronze
Lamp Included
No
Includes
Installation Guide
Bulb Base Type
Medium Base
Voltage
120v
Watts
150
Bulb Type
Incandescent
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor
FINISH
Imperial Bronze

Description

A design made for classic Arts & Crafts style homes but looks great in contemporary or modern homes as well. The translucent linen glass softens the light reducing glare and hot spots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.