Zoro Homepage

Hillcrest Outdoor Wall Lantern

  • Mfr # HC8407IB

  • Zoro # G906149565


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
10
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC8407IB
Zoro #
G906149565
UPC #
611728072103
Country of Origin
China

Dimensions

Width
7
Length
10
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Imperial Bronze
Glass Color
Bronze
Fixture Wattage
150
Lamp Included
No
Standards
ETL Listed
Lighting Certification
ETL
Lamp Type
Incandescent
Housing Material
Aluminum

Description

A design made for classic Arts & Crafts style homes but looks great in contemporary or modern homes as well. The translucent linen glass softens the light reducing glare and hot spots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.