Zoro Homepage

Hillside Chandelier 5 Lights Matte Black

  • Mfr # HLS5026MBK

  • Zoro # G012348418


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Collection
Hillside
Number of Lights
5
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS5026MBK
Zoro #
G012348418
UPC #
611728372296
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
4.75"W X 4.75"L

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Collection
Hillside
Number of Lights
5
Standards
ETL Listed
Glass Finish
Clear Glass
Material
STEEL
Voltage
120V
Style
Modern
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Hillside spotlights modern industrial style. Thin matte black arms are accentuated by clear glass shades and warm brass accents, adding a striking contrast to the clean lines and geometric silhouette. The Hillside chandelier is available in two sizes to easily coordinate with a variety of home decor styles.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.