Zoro Homepage

Hillside Chandelier 9 Lights Matte Black

  • Mfr # HLS5031MBK

  • Zoro # G812348342


product price: $998.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Modern
Standards
ETL Listed
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS5031MBK
Zoro #
G812348342
UPC #
611728372319
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Style
Modern
Standards
ETL Listed
Voltage
120V
Collection
Hillside
Material
STEEL
Glass Finish
Clear Glass
Number of Lights
9
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Hillside spotlights modern industrial style. Thin matte black arms are accentuated by clear glass shades and warm brass accents, adding a striking contrast to the clean lines and geometric silhouette. The Hillside chandelier is available in two sizes to easily coordinate with a variety of home decor styles.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.