Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinton Bath 4 Lights Aged Brass

  • Mfr # HIN8630AB

  • Zoro # G312348415


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Hinton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIN8630AB
Zoro #
G312348415
UPC #
611728379554
Country of Origin
China

Dimensions

Cord Length
8 Ft
Backplate Height
5"
Canopy Size
5.00"W X 5.00"L
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Hinton
Housing Material
STEEL
Fixture Type
Medium
Max. Fixture Wattage
100W
Standards
ETL Listed
Shade Finish
Opal Etched Glass
Extension Rods
Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

Upgrade any bathroom vanity with the Hinton bath light. Opal etched glass shades cast a soft and ambient glow, setting the mood for an intimate home spa experience. This versatile and traditional design is finished in aged brass for added shine. Configure Hinton with shades facing up or down depending on your lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.