
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOL641EK
Zoro #
G206152845
UPC #
611728322130
Country of Origin
China
Dimensions
Height
14.75
Chain Length
4
Cord Length
8 Ft
Canopy Size
13.00 in W x 4.50 in L
Details
Frame Material
Steel
Frame Finish
Black
Number of Lights
6
Light Bulb Wattage
100
Bulb Base Type
Medium Base
Weight
17.33
Style
Interior Lighting
Number of Boxes
1
Suggested Use Location
Kitchen
Shade Type
Clear Hammered Glass
Description
The Holden series is all about architectural appeal. With a chain drop and birdcage-inspired arms, the Holden chandelier cascades into clear hammered glass shades in a unique, squared-off shape. Also available as a sconce or island light, this design features an earth black finish paired with clear glass that radiates a contemporary effect to complement a variety of interior design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.