
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1713PK
Zoro #
G606152858
UPC #
611728322901
Country of Origin
China
Dimensions
Height
12 in
Shade Size
12.5" x 12.5" Top; 11" x 11" Bottom; 5" Side
Cord Length
6 in
Width
12-1/2 in
Canopy Width
5 in
Canopy Length
5 in
Length
12-1/2 in
Details
Finish
Nickel
Glass Color
Clear
Glass Finish
Seedy
Base Material
Steel
Bulb Base Type
Candelabra
Shade Color
Clear
Max Wattage
60
Voltage
120V
Room Type
Bathroom, Closet, Entry/Foyer
Extension
12-1/2 in
Bulb Included
No
Shade Type
Seedy
Number of Bulbs
2
Description
Bring a hint of coastal-cool design into your space with this breezy, effervescent collection, featuring seeded glass and several finishes to complement an array of design styles — choose from polished nickel, brushed nickel, polished chrome, or weathered brass. The organic form casts an effortless glow, while a chic glass finial offers an elegant final flourish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.