
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS8603C
Zoro #
G906152848
UPC #
611728131039
Country of Origin
China
Dimensions
Length
9.5
Width
23
Diameter
23
Depth (In)
7.5
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Hollister
Shade Material
Steel
Dimmable
Yes
Fixture Wattage
100
Lighting Certification
ETL
Housing Material
STEEL
Standards
ETL Listed
Description/Special Features
All Hollister bath fixtures can be mounted as uplights or downlights and are available in several sizes.
Lamp Included
No
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
If you enjoy classic style with a contemporary edge this design will appeal to both aesthetics. The chrome finish complements the etched white glass shades perfectly. It will illuminate your bath with style and quality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.