Zoro Homepage

Holmes Table Lamp

  • Mfr # TF1021TVB

  • Zoro # G106149389


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
5
Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1021TVB
Zoro #
G106149389
UPC #
611728168271
Country of Origin
China

Dimensions

Width
5
Depth
5
Overall Width
5
Length
12

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
2.2
Bulb Type
Incandescent
Item
Table Lamp
Includes
Installation Guide
Application
Home Lighting
Voltage
120v
Bulbs Included
No
Maximum Wattage
25
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Candelabra
FINISH
Vintage Bronze

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.