Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holograph Mini Pendant

  • Mfr # HLG1508EK

  • Zoro # G406152898


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLG1508EK
Zoro #
G406152898
UPC #
611728295472
Country of Origin
China

Dimensions

Length
9.75
Width
7.75
Diameter
7.75

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Holograph
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
100
Material
STEEL
Lamp Included
No
Includes
Installation Guide
Watts
100
FINISH
Earth Black

Description

The Holograph takes chic minimalism to a new dimension. The modern cage consists of a thin cubical frame, set on an angle to showcase the light source. The polished chrome socket pops against the deep earth black finish, and a vintage filament bulb adds retro flair. Select from a variety of configurations and adjust the cable to your desired height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.