Zoro Homepage

Holsten Vanity Light

  • Mfr # HTN8615MBK

  • Zoro # G706152642


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
7
Width
15
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTN8615MBK
Zoro #
G706152642
UPC #
611728332313
Country of Origin
China

Dimensions

Length
7
Width
15
Diameter
15
Depth (In)
6

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base

Description

Add some industrial flair to your home with the Holsten collection. Clear hammered glass shades are outlined in a refined Matte Black finish to ensure a perfect glow. A faux-wood backplate adds an extra touch of style, making Holsten perfect for any transitional or modern farmhouse setting. Choose from multiple options in this versatile collection to upgrade your bathroom lighting today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.