Zoro Homepage
This item is Discontinued.
Quoizel Holsten Wall Sconce HTN8606MBK

Holsten Wall Sconce (Discontinued)

  • Mfr # HTN8606MBK
  • Zoro # G606152568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTN8606MBK
Zoro #
G606152568
UPC #
611728332306
Country of Origin
China

Dimensions

Diameter
6
Width
6
Length
10.75

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce
Glass Color
Black
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
Steel
Lamp Type
Incandescent
Lamp Included
No

Description

Add some industrial flair to your home with the Holsten collection. Clear hammered glass shades are outlined in a refined Matte Black finish to ensure a perfect glow. A faux-wood backplate adds an extra touch of style, making Holsten perfect for any transitional or modern farmhouse setting. Choose from multiple options in this versatile collection to upgrade your bathroom lighting today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.