Zoro Homepage

Hough Chandelier 4 Lights Mystic Black

  • Mfr # HOG5018K

  • Zoro # G012348432


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Glass Finish
Clear Etched Glass
Standards
ETL Listed
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOG5018K
Zoro #
G012348432
UPC #
611728359143
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 1.00"L
Cord Length
12 Ft
Shade Dimensions
4.25 Top 4.25 Bottom 9.63 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Glass Finish
Clear Etched Glass
Standards
ETL Listed
Number of Lights
4
Material
ALUMINUM
Style
Transitional
Collection
Hough
Voltage
120V
Indoor/ Outdoor
Indoor
FINISH
Mystic Black

Description

The Hough chandelier proves that simplicity needn't be boring. This design features a mystic black finish that slips into dining rooms with traditional, contemporary, modern, and even farmhouse styles. Etched glass shades diffuse light for warm ambience.


  • •Product Finish: Black
  • •Product Shade: Clear Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.