Zoro Homepage

Hull Mini Pendant 3 Light Matte Black

  • Mfr # HUL1509MBK

  • Zoro # G612348924


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Style
Transitional
Collection Name
Hull
Watts
60W
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUL1509MBK
Zoro #
G612348924
UPC #
611728380345
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.25 Top 4.25 Bottom 9.25 Side

Details

Number of Lights
3
Style
Transitional
Collection Name
Hull
Item
Mini Pendant
Watts
60W
Fixture Type
Candelabra
Glass Finish
Clear Beveled Glass
Standards
ETL Listed
Material
ALUMINUM
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Hull mini pendant light is a traditional lantern style pendant designed for a sleek interior. The tapered frame is finished in matte black and accented beautifully with gold candle sleeves for a hint of luster and industrial style. Clear beveled glass panels complete the look and showcase the natural beauty of the light. Hull is also available as a complete outdoor collection - round out your home's exterior with a hanging lantern, wall lanterns, or a post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.