Zoro Homepage

Hull Outdoor Hanging 3 Light Matte Black

  • Mfr # HUL1909MBK

  • Zoro # G112348936


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Series
Hull
Indoor/Outdoor
Indoor
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUL1909MBK
Zoro #
G112348936
UPC #
611728377093
Country of Origin
China

Dimensions

Shade Dimensions
4.25 Top 4.25 Bottom 9.63 Side
Cord Length
6 In

Details

Number of Lights
3
Bulb Base Type
Candelabra
Series
Hull
Indoor/Outdoor
Indoor
Style
Transitional
Glass Finish
Clear Beveled Glass
Standard
ETL Listed
Frame Material
ALUMINUM
Light Bulb Wattage
60W
Item Type
Outdoor
Voltage
120V
FINISH
Matte Black

Description

Hull is a traditional outdoor lantern collection designed for sleek exteriors. The tapered frame is finished in matte black and accented beautifully with gold candle sleeves for a hint of luster and industrial style. Clear beveled glass panels complete the look and showcase the natural beauty of the light. Hull is available as a complete collection - round out your home's exterior with a hanging lantern, wall lanterns, or a post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.