Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hull Outdoor Wall 2 Light Matte Black

  • Mfr # HUL8407MBK

  • Zoro # G512347553


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Hull
Watts
60W
Glass Finish
Clear Beveled Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUL8407MBK
Zoro #
G512347553
UPC #
611728377024
Country of Origin
China

Dimensions

Backplate Height
4.5"
Backplate Width
7"
Cord Length
8 Ft
Chain Length
4"
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 5.63 Side
Canopy Size
5.00"W X 5.00"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Hull
Watts
60W
Glass Finish
Clear Beveled Glass
Standards
ETL Listed
Number of Light Bulbs Required
2
Fixture Type
Candelabra
Design Style
Coastal
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Finish
Matte Black

Description

Hull is a traditional outdoor lantern collection designed for sleek exteriors. The tapered frame is finished in matte black and accented beautifully with gold candle sleeves for a hint of luster and industrial style. Clear beveled glass panels complete the look and showcase the natural beauty of the light. Hull is available as a complete collection - round out your home's exterior with a hanging lantern, wall lanterns, or a post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.