Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hull Outdoor Wall 3 Light Matte Black

  • Mfr # HUL8409MBK

  • Zoro # G012347527


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Hull
Watts
60W
Standards
ETL Listed
Glass Finish
Clear Beveled Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUL8409MBK
Zoro #
G012347527
UPC #
611728377086
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
5"
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 5.63 Side
Backplate Width
9"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Hull
Watts
60W
Standards
ETL Listed
Glass Finish
Clear Beveled Glass
Fixture Type
Candelabra
Number of Light Bulbs Required
3
Design Style
Coastal
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Finish
Matte Black

Description

Hull is a traditional outdoor lantern collection designed for sleek exteriors. The tapered frame is finished in matte black and accented beautifully with gold candle sleeves for a hint of luster and industrial style. Clear beveled glass panels complete the look and showcase the natural beauty of the light. Hull is available as a complete collection - round out your home's exterior with a hanging lantern, wall lanterns, or a post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.