Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huxley Bath 2 Lights Aged Brass

  • Mfr # HUX8616AB

  • Zoro # G312348750


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
2
Style
Coastal
Collection Name
Huxley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUX8616AB
Zoro #
G312348750
UPC #
611728379608
Country of Origin
China

Dimensions

Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 5.63 Side
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
2
Style
Coastal
Collection Name
Huxley
Max. Fixture Wattage
100W
Housing Material
STEEL
Fixture Type
Medium
Standards
ETL Listed
Shade Finish
Metal
Indoor/ Outdoor
Indoor

Description

The traditional style of the Huxley bath light collection features elements of industrial design. Matte black metal shades are accentuated by an aged brass finish for a classic black and gold pairing. Choose from a variety of size options in this versatile collection to personalize your bathroom vanity lighting today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.