Zoro Homepage

Huxley Bath 4 Lights Aged Brass

  • Mfr # HUX8634AB

  • Zoro # G912348822


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Collection Name
Huxley
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUX8634AB
Zoro #
G912348822
UPC #
611728379622
Country of Origin
China

Dimensions

Chain Length
8"
Shade Dimensions
5.50 Top 4.50 Bottom 11.13 Side
Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Collection Name
Huxley
Fixture Type
Medium
Standards
ETL Listed
Max. Fixture Wattage
100W
Housing Material
COASTAL ARMOUR
Indoor/ Outdoor
Indoor
Shade Finish
Metal

Description

The traditional style of the Huxley bath light collection features elements of industrial design. Matte black metal shades are accentuated by an aged brass finish for a classic black and gold pairing. Choose from a variety of size options in this versatile collection to personalize your bathroom vanity lighting today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.