Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Hyacinth Mini Pendant TF1737VB

Hyacinth Mini Pendant (Discontinued)

  • Mfr # TF1737VB
  • Zoro # G306152806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1737VB
Zoro #
G306152806
UPC #
611728053027
Country of Origin
China

Dimensions

Length
11.5
Width
12.25
Diameter
12.25

Details

Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Hyacinth
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Lamp Included
No
Material
STEEL
Includes
Installation Guide
Fixture Wattage
150
Watts
150
Dimmable
Yes
FINISH
Vintage Bronze

Description

An absolutely breathtaking art glass design that is sure to impress. Features genuine handcrafted art glass in soft greens and creams accented with crimson and blue and arranged in a classic Art Nouveau pattern. Diamond shaped Quoizel Prismstones add even more dimension and texture to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.