Zoro Homepage

Hyde Outdoor Wall 1 Light Matte Black.

  • Mfr # HYD8408MBK

  • Zoro # G812347482


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Hyde
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD8408MBK
Zoro #
G812347482
UPC #
611728365267
Country of Origin
China

Dimensions

Backplate Width
6"
Canopy Size
1.25"
Chain Length
8"
Backplate Height
6"
Cord Length
12 Ft
Shade Dimensions
5.00 Top 3.25 Bottom 9.75 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Hyde
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
Fixture Type
Medium
Glass Finish
Metal
Design Style
Traditional
Base Material
COPPER
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Modern meets industrial in the Hyde lantern collection. The tapered metal shade adds a level of sleek sophistication, available in either a burnished bronze or matte black with brass metal accents. While designed primarily for outdoor use, Hyde also makes a welcome addition inside the home as a wall sconce or over a bathroom mirror. All Coastal Armour products are durable, marine grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.