Zoro Homepage

Illoria Mini Pendant Led Light Matte Black

  • Mfr # PCILR1507MBK

  • Zoro # G912348426


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Collection Name
Illoria
Lamp Included
Y
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCILR1507MBK
Zoro #
G912348426
UPC #
611728356890
Country of Origin
China

Dimensions

Shade Dimensions
2.75 Top 2.50 Bottom 6.75 Side
Cord Length
12 Ft
Chain Length
8"
Canopy Size
12.00"W X 4.50"L

Details

Voltage
120V
Style
Transitional
Collection Name
Illoria
Item
Mini Pendant
Lamp Included
Y
Standards
ETL Listed
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Unending curves define the Illoria light. Infinite and innovative, this mini pendant includes an integrated light source for a built-in glow. The matte black finish slips into a range of design schemes and would make an ideal addition to a modern powder room or office nook.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.