
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF1846TIB
Zoro #
G506149811
UPC #
611728211885
Country of Origin
China
Dimensions
Width
16
Depth
16
Length
19.5
Overall Width
16
Details
Material
Resin
Finish
Imperial Bronze
Color
Bronze
Weight
11.1
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
75
Voltage
120v
Bulbs Included
No
Includes
Installation Guide
Application
Home Lighting
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.