Zoro Homepage

Indus Table Lamp

  • Mfr # TF6669VB

  • Zoro # G306150505


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6669VB
Zoro #
G306150505
UPC #
611728046609
Country of Origin
China

Dimensions

Width
16
Depth
16
Length
23
Overall Width
16

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
9.1
Bulb Type
Incandescent
Item
Table Lamp
Includes
Installation Guide
Voltage
120v
Maximum Wattage
60
Application
Home Lighting
Bulbs Included
No
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
FINISH
Vintage Bronze

Description

Features a handcrafted tiffany art glass shade in a creamy neutral color overlayed with intricate filigree accent panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.