
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF8407EK
Zoro #
G606149797
UPC #
611728335871
Country of Origin
China
Dimensions
Width
7
Length
12
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Standards
ETL Listed
Lamp Type
Incandescent
Fixture Wattage
100
Housing Material
Composite
Lamp Included
No
Lighting Certification
ETL
FINISH
Earth Black
Description
Add fresh sophistication to your home's exterior with the Infinger collection of post, wall, and hanging lanterns. Clear seeded glass shades are encased in a sturdy earth black frame to provide both style and durability. An exposed brass-colored light socket adds a touch of industrial style, making Infinger a smart choice for a variety of transitional exteriors. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.