
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFIK1614VA
Zoro #
G206152234
UPC #
611728280478
Country of Origin
China
Dimensions
Length
7
Width
14
Diameter
14
Depth (In)
14
Overall Width (In)
14
Details
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Housing Material
Steel
Lighting Certification
ETL
Standards
ETL Listed
Color
Bronze
Fixture Wattage
60
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Includes
Installation Guide
Lamp Included
No
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Valiant Bronze
Description
A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue, warm honey, amber and cream. Arts and Crafts is an enduring style that honors the tradition of fine craftsmanship and attention to detail.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.