Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inglenook Linear Chandelier

  • Mfr # TFIK348VA

  • Zoro # G406152584


product price: $1,340.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFIK348VA
Zoro #
G406152584
UPC #
611728110171
Country of Origin
China

Dimensions

Width
47.5
Length
17.5
Diameter
47.5

Details

Item
Chandelier
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Voltage
120v
Collection
Inglenook
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Color
Bronze
Lamp Included
No
Lighting Certification
ETL
Number of Lights
3
Watts
100
Material
Steel
Standards
ETL Listed
Dimmable
Yes
FINISH
Valiant Bronze

Description

A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.