
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFIK1508VA
Zoro #
G706152093
UPC #
611728151396
Country of Origin
China
Dimensions
Length
7
Width
8
Diameter
8
Details
Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Inglenook
Shade Material
Steel
Item
Mini Pendant
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
Dimmable
Yes
Watts
100
Lamp Included
No
Material
ALUMINUM
Includes
Installation Guide
Fixture Wattage
100
FINISH
Valiant Bronze
Description
A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream. Arts and Crafts is an enduring style that honors the tradition of fine craftsmanship and attention to detail. This piece is a great way to light up a kitchen island or a pool table with style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.