Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inglenook Pendant

  • Mfr # TFIK1817VA

  • Zoro # G106152204


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFIK1817VA
Zoro #
G106152204
UPC #
611728140437
Country of Origin
China

Dimensions

Length
12.5
Width
17
Diameter
17

Details

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Inglenook
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Material
STEEL
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Watts
100
Includes
Installation Guide
Standards
ETL Listed
FINISH
Valiant Bronze

Description

A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.