
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFIK2817VA
Zoro #
G006152267
UPC #
611728110195
Country of Origin
China
Dimensions
Length
25.5
Width
17
Diameter
17
Details
Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Inglenook
Shade Material
Resin
Item
Pendant
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Material
STEEL
Standards
ETL Listed
Watts
100
Fixture Wattage
100
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Valiant Bronze
Description
A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.