Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Inglenook Table Lamp TFIK6111VA

Inglenook Table Lamp (Discontinued)

  • Mfr # TFIK6111VA
  • Zoro # G306149646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFIK6111VA
Zoro #
G306149646
UPC #
611728252956
Country of Origin
China

Dimensions

Width
8.5
Depth
8.5
Overall Width
8.5
Length
10.75

Details

Material
Steel
Finish
Valiant Bronze
Color
Bronze
Weight
4.35
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Includes
Installation Guide
Voltage
120v
Bulbs Included
No
Maximum Wattage
60
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
FINISH
Valiant Bronze

Description

A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue, warm honey, amber and cream. Arts and Crafts is an enduring style that honors the tradition of fine craftsmanship and attention to detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.