Zoro Homepage

Inglenook Track Light

  • Mfr # TFIK1404VA

  • Zoro # G006149397


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Track Length - Nominal - Track Lighting
14
Watts
100
Fixture Voltage
120
Finish
Valiant Bronze
Cord Length - Fixtures
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFIK1404VA
Zoro #
G006149397
UPC #
611728244890
Country of Origin
China

Dimensions

Track Length - Nominal - Track Lighting
14
Cord Length - Fixtures
6 In
Diameter
42
Width
42

Details

Watts
100
Fixture Voltage
120
Finish
Valiant Bronze
Voltage
120v
Dimmable
Yes
Item
Track Light
Lamp Type
Incandescent
Lamp Included
No
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Material
Steel
Fixture Wattage
100
Color
Bronze
Standards
ETL Listed
Includes
Installation Guide
FINISH
Valiant Bronze

Description

A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.