Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Inglenook Wall Sconce TFIK8802

Inglenook Wall Sconce (Discontinued)

  • Mfr # TFIK8802
  • Zoro # G306152813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFIK8802
Zoro #
G306152813
UPC #
611728115732
Country of Origin
China

Dimensions

Diameter
16
Width
16
Length
7

Details

Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Other
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Steel
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Lighting Certification
ETL
Fixture Wattage
60
Standards
ETL Listed

Description

The Inglenook wall sconce puts an artful twist on traditional Tiffany glass design. The classic geometric silhouette is a true Arts & Crafts piece with handcrafted art glass in shades of sapphire blue, warm honey amber, and cream. Due to its uniqueness, no two Tiffany lighting products are identical, giving you a real handcrafted, one-of-a-kind statement piece for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.