
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QR3703
Zoro #
G806150593
UPC #
611728296615
Country of Origin
China
Dimensions
Width
30 in
Height
36 in
Length
1.13 in
Size
Large
Cord Length
8 ft
Details
Item
Mirrors
Material
STEEL
Voltage
120V
Room Suggestion
Bathroom, Entry/Foyer, Bedroom
CRI
90
Light Color
Warm
Design Style
Contemporary
Dimmable
Yes
Switch Type
Touch Switch On-Off-Dimmer
Watts
30
Lumens Per Watt
19.7
Color Temperature
3000K
Install Position
Horizontal/Vertical
Lumens
3410
Extension
1.13 in
Description
Featuring integrated LED technology and a touch-activated digital on/off switch, the Intensity truly reflects the beauty of modern multi-purpose décor. This frameless mirror is illuminated by a band of light that borders the façade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.