Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iona 1-Light Polished Chrome Pendant

  • Mfr # QP5360C

  • Zoro # G106152396


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5360C
Zoro #
G106152396
UPC #
611728344194
Country of Origin
China

Dimensions

Length
8.5
Width
14.75
Diameter
14.75

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Iona
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Dimmable
Yes
Watts
100
Material
STEEL
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
FINISH
Polished Chrome

Description

Clear seeded glass adds effervescent charm to the Iona pendant. This airy, bright design available in your choice of two cool-toned finishes: brushed nickel or polished chrome. Add in a vintage style bulb (not included) for a dash of retro-inspired flare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.