
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5614WS
Zoro #
G306152745
UPC #
611728358382
Country of Origin
China
Dimensions
Length
8.5
Width
14
Diameter
14
Details
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide
Description
An exaggerated empire glass shade lets light flood below in Ira, available as a pendant or semi-flush mount. This design, crafted from opal glass and a weathered brass finish, features a uniquely textured metal for a handmade look. With its classic materials and enduring silhouette, Ira flourishes in modern and traditional spaces alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.