Zoro Homepage

Isadora Wall Led Light Polished Chrome

  • Mfr # PCISD8704C

  • Zoro # G312348699


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Included
Y
Series
Isadora
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCISD8704C
Zoro #
G312348699
UPC #
611728379950
Country of Origin
China

Dimensions

Backplate Height
5.25"
Backplate Width
4.5"
Shade Dimensions
3.50 Top 3.50 Bottom 8.25 Side
Cord Length
6 In

Details

Fixture Voltage
120V
Item
Wall Sconce
Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Included
Y
Series
Isadora
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Polished Chrome
Design Style
Transitional

Description

Isadora wall sconces offer a cool, contemporary design that will brighten any room. An integrated LED light source shines brightly through the sculptural silhouette, creating a unique glow. Available in polished chrome or matte black, Isadora is a perfect complement to any hallway, bathroom, or living space.
  • •Product Finish: Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.