
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDA5032MBK
Zoro #
G006153547
UPC #
611728314524
Country of Origin
China
Dimensions
Height
33
Width
32
Canopy Size
5.50 in W x 5.50 in L
Cord Length
12 ft
Details
Item
Candelabra Base
Finish
Black
Style
Interior Lighting
Material
Steel
Product Design
Transitional
Extension Rods
(2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods
Number of Bulbs
9
Suggested Use Location
Entry/Foyer, Kitchen
Description
The Jada is a traditional style collection with a modern twist. This fixture is finished in Matte Black and complemented with Old Silver bobeches and ribbon-like detailing. Exposed bulbs provide ample lighting while also adding a layer of style to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.