Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jade Flush Mount Led Light Polished Chrome

  • Mfr # PCJAD1614C

  • Zoro # G212348591


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Y
Standards
ETL Listed
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCJAD1614C
Zoro #
G212348591
UPC #
611728357057
Country of Origin
China

Dimensions

Shade Dimensions
5.00 Top 5.00 Bottom 12.00 Side
Cord Length
6 In

Details

Voltage
120V
Item
Flush Mount
Lamp Included
Y
Standards
ETL Listed
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Glass Finish
Clear Glass
Series
Jade
Indoor/ Outdoor
Indoor
FINISH
Polished Chrome
Design Style
Transitional

Description

The Jade flush mount evokes the nostalgia of a lava lamp imbued with sophistication. Three integrated light sources feature mesmerizing micro-bubbles that reflect and refract illumination. A polished chrome finish enhances sleek shine.


  • •Product Finish: Chrome
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.