Zoro Homepage

Jakarta 3-Light Matte Black Pendant

  • Mfr # TF5335MBK

  • Zoro # G906153494


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5335MBK
Zoro #
G906153494
UPC #
611728341971
Country of Origin
China

Dimensions

Length
20.5
Width
16.75
Diameter
16.75

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Jakarta
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Lamp Included
No
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Material
STEEL
Includes
Installation Guide
FINISH
Matte Black

Description

Geometric adornments cover a drum-shaped shade in the Jakarta light. Jakarta delivers a soft yet striking glow thanks to matte black framework. Hang this pendant in a contemporary dining space to illuminate modern design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.