Zoro Homepage

Jameson Outdoor Wall 1 Light Aged Copper

  • Mfr # JAM8412AC

  • Zoro # G012347473


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Jameson
Watts
100W
Glass Finish
Metal
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM8412AC
Zoro #
G012347473
UPC #
611728364963
Country of Origin
China

Dimensions

Backplate Height
5"
Shade Dimensions
3.50 x 3.50 Top 5.13 x 5.13 Bottom 6.50 Side
Backplate Width
5"
Cord Length
6 In

Details

Item
Outdoor Lantern
Voltage
120V
Series
Jameson
Watts
100W
Glass Finish
Metal
Standards
ETL Listed
Fixture Type
Medium
Number of Light Bulbs Required
1
Design Style
Industrial
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Aged Copper

Description

Reminisce with Jameson, an outdoor wall lantern crafted from solid copper. A stunning aged copper finish is highlighted by a rounded hook design and small grommet details, lending a hint of industrial charm to the romantic dome-shaped silhouette. While designed primarily for outdoor use, Jameson can also be used inside the home as a wall sconce or above a bathroom mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.